4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 7/16x7/16x1x2-1/2

  • Mfr # C83556

  • Zoro # G8849836


product price:  $45.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C83556
Zoro #
G8849836
UPC #
697334835561
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
Finish
TiAlN
Cutting Direction
Right Hand
List Number
CEM-SE-4B-TA
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
M

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.