4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2"x1/2"x1"x3"x0.03CR
Mfr # C61897
Zoro # G8841253
product price:Â $53.35
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C61897
Zoro #
G8841253
UPC #
697334618973
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.03 in
Overall Length
3 in
Milling Dia.
0.5 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1 in, 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.