Zoro Homepage

4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2"x1/2"x1"x3"x0.045CR

  • Mfr # C61898

  • Zoro # G8841262


product price: $62.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61898
Zoro #
G8841262
UPC #
697334618980
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Corner Radius
0.045 in
Overall Length
3 in
Shank Dia.
1/2 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.045 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.