4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2"x1/2"x1"x3"x0.09CR

  • Mfr # C61900

  • Zoro # G8841287


product price:  $50.79
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C61900
Zoro #
G8841287
UPC #
697334619000
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
3 in
Shank Dia.
1/2 in
Corner Radius
0.09 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
List Number
CEM-SE-4
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.