This item is Discontinued.

Williams T-Handle Hex Driver, 3/32 x 6" JHWHKT-3/32

This item is Discontinued.

Williams

T-Handle Hex Driver, 3/32 x 6" (Discontinued)

Mfr # JHWHKT-3/32
Zoro # G7634131
UPC # 662459338594
Country of Origin United States
Category Tap Wrenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWHKT-3/32
Zoro #
G7634131
UPC #
662459338594
Country of Origin
United States

Dimensions

Length
6-3/4"

Details

Item
3/32" X 6" Arm T-Key
Sub-Category
Williams
Material
Steel
Color
Black/Red

Description

T-Handle Hex Driver,3/32 x 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.