4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2x0.06CR
Mfr # C81853
Zoro # G8848621
product price:Â $30.79
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C81853
Zoro #
G8848621
UPC #
697334818533
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Corner Radius
0.06 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.06 in, 0.75 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.