4-Flute Carbide Crn Radius Single End GP End Mill Cleveland CEM-SE-4 Bright 1x1x1-1/2x4x0.06CR

  • Mfr # C61925

  • Zoro # G8841533


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61925
Zoro #
G8841533
UPC #
697334619253
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Milling Dia.
1 in
Overall Length
4 in
Shank Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Grade
General Purpose
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
CEM-SE-4
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.