4-Flute Carbide Crn Radius Single End GP End Mill Cleveland CEM-SE-4 Bright 1x1x1-1/2x4x0.09CR

  • Mfr # C61926

  • Zoro # G8841542


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61926
Zoro #
G8841542
UPC #
697334619260
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
4 in
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.09 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Single End/Double End
Single
List Number
CEM-SE-4
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.