4-Flute Carbide Crn Radius Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3x0.06CR

  • Mfr # C81899

  • Zoro # G8849084


product price:  $75.49
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81899
Zoro #
G8849084
UPC #
697334818991
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
3 in
Corner Radius
0.06 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Single End/Double End
Single
Stainless (M) Compatibility
Yes
List Number
CEM-SE-4-TA
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.06 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.