4-Flute Carbide Crn Radius Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/16x3/16x1x3x0.045CR

  • Mfr # C81839

  • Zoro # G8848481


product price:  $40.49
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81839
Zoro #
G8848481
UPC #
697334818397
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
3 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Corner Radius
0.045 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Single End/Double End
Single
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
CEM-SE-4-TA
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Max. Helix Angle
30 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Flute Type
Spiral

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.045 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products