Shop CLEVELAND
See all product information
Create Account
4-Flute Carbide CrnRad Single End GP End Mill Cleveland CEM-SE-4 Bright 1/16x1/8x1/4x1-1/2x0.01CR
- Mfr # C61810
- Zoro # G9677184
product price:Â
$
17.69
/ea
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C61810
- Zoro #
- G9677184
- UPC #
- 697334618102
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 1/16"
- Length of Cut
- 0.25 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1 1/2 in
- Corner Radius
- 0.01 in
- Milling Dia.
- 0.0625 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Corner Radius End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.25 in, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.