4-Flute Carbide CrnRad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x3/8x1-1/2x0.02CR
Mfr # C61815
Zoro # G1963906
product price: $14.49
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/32"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C61815
Zoro #
G1963906
UPC #
697334618157
Country of Origin
United States
Dimensions
Length of Cut
0.375 in
Milling Diameter
3/32"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Shank Dia.
1/8 in
Milling Dia.
0.09375 in
Overall Length
1 1/2 in
Description
Corner Radius End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.375 in, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.