4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4 Bright 1/8"x3/8"x7/16"x3"
Mfr # C60273
Zoro # G8836362
product price:Â $35.99
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60273
Zoro #
G8836362
UPC #
697334602736
Country of Origin
United States
Dimensions
Length of Cut
0.4375 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
3 in
Shank Dia.
3/8 in
Milling Dia.
0.125 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.