4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4 Bright 7/16"x1/2"x7/8"x4"
Mfr # C60286
Zoro # G8836493
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60286
Zoro #
G8836493
UPC #
697334602866
Country of Origin
United States
Dimensions
Length of Cut
0.875 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Dia.
0.4375 in
Overall Length
4 in
Description
Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.875 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.