4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4-TA TiAlN 1/2"x1/2"x1"x4"
Mfr # C80288
Zoro # G8844832
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80288
Zoro #
G8844832
UPC #
697334802884
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Description
Square End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.