4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4-TA TiAlN 1/8"x3/8"x7/16"x3"
Mfr # C80273
Zoro # G8844683
product price:Â $46.99
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80273
Zoro #
G8844683
UPC #
697334802730
Country of Origin
United States
Dimensions
Length of Cut
0.4375 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
3 in
Milling Dia.
0.125 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.