Shop CLEVELAND
See all product information
Create Account
4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 1/4"x1/4"x1/2"x2-1/2"
- Mfr # C80279
- Zoro # G8844744
product price:Â
$
42.59
/ea
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C80279
- Zoro #
- G8844744
- UPC #
- 697334802792
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.5 in
- Milling Diameter
- 1/4"
- Dimension Type
- Fractional Inch
- Shank Dia.
- 1/4 in
- Overall Length
- 2 1/2 in
- Milling Dia.
- 0.25 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.