4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x1/4x2
Mfr # C60148
Zoro # G8835933
product price: $38.49
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60148
Zoro #
G8835933
UPC #
697334601487
Country of Origin
United States
Dimensions
Length of Cut
0.375 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
2 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Description
Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.