4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 1/4x1/4x1/4x2
Mfr # C80148
Zoro # G8844227
product price:Â $45.39
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80148
Zoro #
G8844227
UPC #
697334801481
Country of Origin
United States
Dimensions
Length of Cut
0.375 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
2 in
Description
Roughing End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.