4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1"x1"x2-1/4"x5"

  • Mfr # C60118

  • Zoro # G8835924


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60118
Zoro #
G8835924
UPC #
697334601180
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2.25 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Finish
Bright (Uncoated)
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
CEM-V-4B
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application
Titanium
Secondary Material Application ISO Code
S
Flute Spacing
Variable

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.