4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B Bright 3/16"x3/16"x7/16"x2"

  • Mfr # C60109

  • Zoro # G8835836


product price:  $33.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60109
Zoro #
G8835836
UPC #
697334601098
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.4375 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
38 Degrees
Shank Type
Straight
End Mill Style
Ball Nose
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
CEM-V-4B
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Titanium

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.