4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 3/16"x3/16"x7/16"x2"

  • Mfr # C80109

  • Zoro # G8844123


product price:  $36.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80109
Zoro #
G8844123
UPC #
697334801092
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.4375 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
List Number
CEM-V-4B-TA
Finish
TiAlN
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Shank Type
Straight
Cutting Direction
Right Hand
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Inch
Material Grade - Machining
High Performance
Finish - Machining
AP/MAX
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy, Hardened Steel
Spiral Direction
Right Hand
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.