4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 3/4"x3/4"x1-1/2"x4"
Mfr # C80117
Zoro # G8844202
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80117
Zoro #
G8844202
UPC #
697334801177
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Description
Ball End Mill, 0.75 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.