4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/16x5/16x13/16x2-1/2
Mfr # C80111
Zoro # G8844141
product price:Â $48.65
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C80111
Zoro #
G8844141
UPC #
697334801115
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Description
Ball End Mill, 0.3125 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.