4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 7/16"x7/16"x1"x3"

  • Mfr # C80113

  • Zoro # G8844166


product price:  $74.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80113
Zoro #
G8844166
UPC #
697334801139
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
3 in
Milling Dia.
0.4375 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
No
Shank Type
Straight
Item
Ball End Mill
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Finish
TiAlN
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
List Number
CEM-V-4B-TA
Steel (P) Compatibility
Yes
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AP/MAX
Measurement System
Inch
Primary Material Application ISO Code
M, P, S
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy, Hardened Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Flute Spacing
Variable

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.