Shop CLEVELAND
See all product information
4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 5/8x5/8x1-1/4x3-1/2x0.03CR
Mfr # C80062
Zoro # G8843676
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C80062
Zoro #
G8843676
UPC #
697334800620
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Corner Radius
0.03 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.03 in, 1.25 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.