4-Flute Carbide HP VI Crn Radius Single End Mill Cleveland CEM-V-4R Bright 1"x1"x2-1/4"x5"x0.03CR

  • Mfr # C60090

  • Zoro # G8835662


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60090
Zoro #
G8835662
UPC #
697334600909
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Corner Radius
0.03 in
Overall Length
5 in
Shank Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
General Purpose
Hardened (H) Compatibility
Yes
List Number
CEM-V-4R
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 2.25 in, 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products