4-Flute Carbide HP VI Crn Radius Single End Mill Cleveland CEM-V-4R Bright 1"x1"x2-1/4"x5"x0.09CR
Mfr # C60092
Zoro # G8835687
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60092
Zoro #
G8835687
UPC #
697334600923
Country of Origin
United States
Dimensions
Length of Cut
2.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in
Corner Radius
0.09 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 2.25 in, 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.