Shop CLEVELAND
See all product information
4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/8x1/8x1/2x1-1/2x0.01CR
Mfr # C60006
Zoro # G8834822
product price:Â $22.65
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C60006
Zoro #
G8834822
UPC #
697334600060
Country of Origin
United States
Dimensions
Length of Cut
0.5 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Corner Radius
0.01 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.