4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/8x1/8x1/4x1-1/2x0.01CR
Mfr # C60002
Zoro # G8834786
product price: $20.69
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60002
Zoro #
G8834786
UPC #
697334600022
Country of Origin
United States
Dimensions
Length of Cut
0.25 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Corner Radius
0.01 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.25 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.