4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/8"x3/8"x5/8"x2"x0.02CR

  • Mfr # C80028

  • Zoro # G8843335


product price:  $49.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80028
Zoro #
G8843335
UPC #
697334800286
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
CEM-V-4R-TA
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.625 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products