4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2"x0.02CR
Mfr # C60014
Zoro # G8834901
product price:Â $25.15
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60014
Zoro #
G8834901
UPC #
697334600145
Country of Origin
United States
Dimensions
Length of Cut
0.5 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
2 in
Corner Radius
0.02 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.5 in, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.