4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R Bright 1"x1"x3"x5"x0.03CR
Mfr # C60095
Zoro # G8835714
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C60095
Zoro #
G8835714
UPC #
697334600954
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Shank Dia.
1 in
Milling Dia.
1 in
Overall Length
5 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 3 in, 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.