Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7091919
  • Zoro # G4800673

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091919
Zoro #
G4800673
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150608-FM5 WSM20S
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
PVD
ANSI Number
DNMG442-FM5 WSM20S
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
ANSI Code
DNMG442-FM5 WSM20S
Chip-Breaker Code
FM5
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.