4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R Bright 1"x1"x3"x5"x0.09CR
- Mfr # C60097
- Zoro # G8835732
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60097
- Zoro #
- G8835732
- UPC #
- 697334600978
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3 in
- Milling Diameter
- 1"
- Dimension Type
- Fractional Inch
- Overall Length
- 5 in
- Corner Radius
- 0.09 in
- Shank Dia.
- 1 in
- Milling Dia.
- 1 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 3 in, 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.