4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/8x1/8x1/4x1-1/2

  • Mfr # C60001

  • Zoro # G8834777


product price:  $18.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60001
Zoro #
G8834777
UPC #
697334600015
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.125 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
CEM-V-4R
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
General Purpose
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.