4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 5/8"x5/8"x2-1/4"x5"

  • Mfr # C60066

  • Zoro # G8835425


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60066
Zoro #
G8835425
UPC #
697334600664
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Corner Radius
0.000"
Overall Length
5 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Grade
General Purpose
Stainless (M) Compatibility
Yes
List Number
CEM-V-4R
Item
Square End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.