4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x1-1/8x3

  • Mfr # C80018

  • Zoro # G8843231


product price:  $30.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C80018
Zoro #
G8843231
UPC #
697334800187
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Corner Radius
0.000"
Overall Length
3 in
Shank Dia.
1/4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
List Number
CEM-V-4R-TA
Single End/Double End
Single
Helix Angle
38 Degrees
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.