4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2

  • Mfr # C80015

  • Zoro # G8843204


product price:  $35.39
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80015
Zoro #
G8843204
UPC #
697334800156
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Corner Radius
0.000"

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
General Purpose
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
CEM-V-4R-TA
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H
Flute Type
Spiral
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.