4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1"x1"x2-1/4"x5"

  • Mfr # C80089

  • Zoro # G8843947


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80089
Zoro #
G8843947
UPC #
697334800897
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
5 in
Milling Dia.
1 in
Corner Radius
0.000"
Shank Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
General Purpose
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Item
Square End Mill
Cutting Direction
Right Hand
List Number
CEM-V-4R-TA
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel

Description

Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products