4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1"x1"x3"x6"

  • Mfr # C80094

  • Zoro # G8843992


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C80094
Zoro #
G8843992
UPC #
697334800941
Country of Origin
United States

Dimensions

Length of Cut
3 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Shank Dia.
1 in
Corner Radius
0.000"
Overall Length
6 in
Milling Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Grade
General Purpose
List Number
CEM-V-4R-TA
Cast Iron (K) Compatibility
No
Item
Square End Mill
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.