4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 3/16x3/16x7/16x2

  • Mfr # C80009

  • Zoro # G8843143


product price:  $25.69
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80009
Zoro #
G8843143
UPC #
697334800095
Country of Origin
United States

Dimensions

Length of Cut
0.4375 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in
Corner Radius
0.000"

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
List Number
CEM-V-4R-TA
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Square End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Grade
General Purpose
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
H
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.