4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 3/8"x3/8"x5/8"x2"

  • Mfr # C80027

  • Zoro # G8843326


product price:  $48.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80027
Zoro #
G8843326
UPC #
697334800279
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Corner Radius
0.000"
Overall Length
2 in
Milling Dia.
0.375 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
CEM-V-4R-TA
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Item
Square End Mill
Grade
General Purpose
Cast Iron (K) Compatibility
No
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Hardened Steel

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.