4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 0.095x1/8x0.2850x1-1/2

  • Mfr # C76254

  • Zoro # G2982268


product price:  $21.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0950"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.28125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76254
Zoro #
G2982268
UPC #
697334928355
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0950"
Length of Cut
0.28125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.095 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
List Number
CMCE-4-AL
Super Alloy (S) Compatibility
Yes
Finish
AlCrN
Helix Angle
30 Degrees
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
AlCrN
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Super Alloy
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.095 in Milling Dia., Carbide, AlCrN, Non-Coolant Through, Straight, Length of Cut 0.28125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.