4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 4.5mmx3/16"x0.5316"x2"

  • Mfr # C76269

  • Zoro # G2982520


product price:  $23.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76269
Zoro #
G2982520
UPC #
697334928508
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
4.50mm
Length of Cut
13.5 mm
Shank Dia.
0.1875 mm
Overall Length
38.1 mm
Milling Dia.
4.5 mm
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Finish
AlCrN
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
CMCE-4-AL
Item
Square End Mill
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
AlCrN
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Super Alloy
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 4.5 mm Milling Dia., Carbide, AlCrN, Non-Coolant Through, Straight, Length of Cut 13.5 mm, Overall Length 38.1 mm, Shank Dia. 0.1875 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.