4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.014x1/8x0.042x1-1/2
Mfr # C76061
Zoro # G2981330
product price: $25.79
/eaKey Features
Dimension Type
Decimal inch
Milling Diameter
0.0140"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.03125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C76061
Zoro #
G2981330
UPC #
697334927396
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.0140"
Length of Cut
0.03125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.014 in
Description
Square End Mill, 0.014 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.03125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.