4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/32x1/8x0.0938x1-1/2
Mfr # C61806
Zoro # G2788585
product price:Â $11.88
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/32"
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C61806
Zoro #
G2788585
UPC #
697334618065
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
1/32"
Length of Cut
0.09375 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
0.03125 in
Shank Dia.
1/8 in
Description
Square End Mill, 0.03125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.09375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.