4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 19/64x5/16x7/8x2-1/2

  • Mfr # C61859

  • Zoro # G8840876


product price:  $34.49
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
19/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61859
Zoro #
G8840876
UPC #
697334618591
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
19/64"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.296875 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
CEM-SE-4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
Square End Mill
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
No
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.296875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.