4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 29/64x1/2x1x3

  • Mfr # C61890

  • Zoro # G8841183


product price:  $39.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
29/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61890
Zoro #
G8841183
UPC #
697334618904
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
29/64"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Overall Length
3 in
Milling Dia.
0.453125 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
General Purpose
Steel (P) Compatibility
Yes
Single End/Double End
Single
Item
Square End Mill
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
List Number
CEM-SE-4
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum

Description

Square End Mill, 0.453125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.