4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 31/64x1/2x1x3

  • Mfr # C61892

  • Zoro # G8841201


product price:  $47.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
31/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61892
Zoro #
G8841201
UPC #
697334618928
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
31/64"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Overall Length
3 in
Milling Dia.
0.484375 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
CEM-SE-4
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Single End/Double End
Single
Item
Square End Mill
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Chip-Breaker
No
Secondary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.484375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.